Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted

  • Mfr # 566PHBS-536P-BK-LED

  • Zoro # G205836234


product price:  $876.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Lamp Included
Yes
Housing Material
Aluminum
Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
566PHBS-536P-BK-LED
Zoro #
G205836234
UPC #
685659082111
Country of Origin
China

Dimensions

Length
10.5"
Width
10.5"
Height
117.63"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Lamp Included
Yes
Housing Material
Aluminum
Color Temperature
2700K
Series
Luttrel
Watts
12
Number of Lamps
1
Bulb Base Type
LED-Integrated
CRI
CRI> 90
Source Lumens
1094
Shade Finish
Frosted
Rated Location
Wet
Delivered Lumens
504
Shade Material
Glass

Description

A clean contemporary look invites stylish surrounding decor, and this black aluminum one-light outdoor post mounted fixture reflects modern style. Enjoy the geometric silhouette and sleek finish combined with a petite frosted glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.