Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luttrel 1 Light Outdoor Wall Sconce, Black & Sand Blast

  • Mfr # 566XL-BK-LED

  • Zoro # G505836309


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Width
11.75"
Height
25"
Length
11.5"
Series
Luttrel
Watts
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566XL-BK-LED
Zoro #
G505836309
UPC #
685659151671
Country of Origin
China

Dimensions

Width
11.75"
Height
25"
Length
11.5"
Canopy Dimensions
6 in x 9-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Luttrel
Watts
18
Finish
Black
CRI
CRI> 90
Color Temperature
2700K
Lamp Included
Yes
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base
LED-Integrated
Shade Finish
Sand Blast
Delivered Lumens
653
Shade Material
Glass
Source Lumens
1530
Rated Location
Wet
Number of Lights
1

Description

An eye-catching way to illuminate your contemporary patio, deck or garden area, this one-light outdoor wall sconce delivers chic minimalism with its angled, open black finish aluminum frame. A sand blast finish white glass shade uses LED-integrated technology to provide a strong, energy-efficient glow to light up evenings outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.