
Lyna Vanity, 2-Light, 16 In.W x 6.5 In.L x 9 In.H, Matte Black/Clear
Mfr # 823-2V-MB
Zoro # G311799737
product price: $176.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
6.5 in
Number of Lights
2
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823-2V-MB
Zoro #
G311799737
UPC #
685659184327
Country of Origin
China
Dimensions
Height
9 in
Length
6.5 in
Width
16 in
Canopy Dimensions
5 in x 7-1/2 in
Backplate Dimensions
5"L x 7.5"W
Details
Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Transitional, Classic, Glass, Restoration
Collection Name
Lyna
Shade Material
Glass
Dimmable
Yes
Series
Lyna
Standards
ETL
Lamp Watts
100
Housing Material
Steel
Lamp Included
No
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Location Rating
Damp
Shade Finish/Color
Clear
Frame Finish
Matte Black
Frame Material
Steel
Description
Nautical charm plays out in a striking design scheme reflected in an impressive light fixture for ensuite or guest bath spaces. This two-light vanity light from the Lyna collection offers a stunning look with artisanal vibes and a touch of nautical inspiration. Sheer romance reflects in a pair of sparkling clear ribbed glass cone shades and a detailed steel frame with a bold matte black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.