
Madison Flush Mount, 1-Light, 16.5 In.W x 3 In.H, Modern Gold/Frosted
Mfr # 1005F16-MGLD-LED
Zoro # G811799466
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
40
Dimmable
Yes
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005F16-MGLD-LED
Zoro #
G811799466
UPC #
685659189803
Country of Origin
China
Dimensions
Width
16.5 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
40
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Standards
cETLus
Lamp Included
Yes
CRI
90
Shade Material
Acrylic
LED Delivered Lumen
2820
Bulb Base
LED
LED Source Lumen
3600
Collection
Madison
Shade Finish/Color
Frosted
Frame Material
Steel
Number of Lights
1
Location Rating
Damp
Description
A glam modern gold finish is warm and inviting as it complements updated living spaces with a low-key aesthetic. Steel construction forms a ring canopy with vertical slats nestling a frosted acrylic diffuser that sends optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.