Madison Flush Mount, 1-Light, 20.5 In.W x 3 In.H, Brushed Nickel/Frosted

  • Mfr # 1005F20-BN-LED

  • Zoro # G011799402


product price:  $430.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700/3000/4000/5000K
Height
3 in
Watts
50
Dimmable
Yes
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005F20-BN-LED
Zoro #
G011799402
UPC #
685659189827
Country of Origin
China

Dimensions

Width
20.5 in
Height
3 in

Details

Color temp
2700/3000/4000/5000K
Watts
50
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
CRI
90
Lamp Included
Yes
Standards
cETLus
Shade Material
Acrylic
LED Source Lumen
4500
Collection
Madison
Frame Material
Steel
Number of Lights
1
Bulb Base
LED
LED Delivered Lumen
4100
Location Rating
Damp
Shade Finish/Color
Frosted

Description

Choose a modern light fixture with versatile design inspiration and textural elegance. This one-light flush mount ceiling light features a brushed nickel finish steel ring canopy with vertical slats nestling a frosted acrylic diffuser sends optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.