
Madison Flush Mount, 1-Light, 20.5 In.W x 3 In.H, Modern Gold/Frosted
Mfr # 1005F20-MGLD-LED
Zoro # G111799449
product price: $460.00
/ea
Free Shipping & Returns
Key Features
Color temp
2700/3000/4000/5000K
Height
3 in
Watts
50
Dimmable
Yes
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1005F20-MGLD-LED
Zoro #
G111799449
UPC #
685659189834
Country of Origin
China
Dimensions
Width
20.5 in
Height
3 in
Details
Color temp
2700/3000/4000/5000K
Watts
50
Dimmable
Yes
Finish
Modern Gold
Item
Flush Mount
Lamp Included
Yes
CRI
90
Standards
cETLus
Location Rating
Damp
Frame Material
Steel
Collection
Madison
LED Delivered Lumen
4200
Number of Lights
1
Shade Finish/Color
Frosted
Shade Material
Acrylic
LED Source Lumen
4500
Bulb Base
LED
Description
A modern one-light flush mount ceiling light with a versatile design motif creates a stir with a modern gold finish steel ring canopy. Vertical slats offer textural effects in a bezel-like canopy nestling a frosted acrylic diffuser, sending optional and changeable white-color values to light up a modern kitchen, dining room, or foyer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.