Zoro Homepage

Malcalester 1 Light Mini Pendant, Matte Black & Olde Brass

  • Mfr # 481MP-MB-OBR

  • Zoro # G905841583


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Length
8"
Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration
Finish
Matte Black + Olde Brass
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481MP-MB-OBR
Zoro #
G905841583
UPC #
685659149999
Country of Origin
China

Dimensions

Height
99"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration
Item
Mini Pendant
Finish
Matte Black + Olde Brass
Watts
100
Dimmable
Yes
Series
Malcalester
Standards
CUL/cETLu
Material
Steel
Bulb Base
Medium
Rated Location
Dry

Description

Enhance the vibrancy of your favorite space with the stylish design of this two-tone one-light mini pendant. It's crafted with a matte black and olde brass finish with the single light housed within a round design adorned with a series of overlapping X-cross patterns. This light brings a dynamic element to any kitchen, bedroom, dining room, or living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.