Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Malcalester 6 Light Pendant, Matte Black & White

  • Mfr # 481P24-MB-BN

  • Zoro # G705841509


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Height
21.5"
Length
24"
Width
24"
Number of Lights
6
Style
Transitional, Metropolitan, Classical, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
481P24-MB-BN
Zoro #
G705841509
UPC #
685659150049
Country of Origin
China

Dimensions

Height
21.5"
Length
24"
Width
24"
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
6
Style
Transitional, Metropolitan, Classical, Restoration
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
60
Series
Malcalester
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Candelabra
Shade Finish
White
Rated Location
Dry

Description

Dynamic elegance is the hallmark of this two-tone six-light pendant. It's crafted with a matte black and brushed nickel finish with the lights housed inside a round design highlighted by X-cross patterns. This light brings a dynamic element to any foyer, grand dining room, living room, or kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.