Zoro Homepage

Margo 1 Light Pendant, Matte Black & White

  • Mfr # 7500P14-MB

  • Zoro # G605841715


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Height
15.25"
Length
13.75"
Width
13.75"
Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500P14-MB
Zoro #
G605841715
UPC #
685659177374
Country of Origin
China

Dimensions

Height
15.25"
Length
13.75"
Width
13.75"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/8 in x 5-1/8 in

Details

Number of Lights
1
Style
Modern, transitional, sleek, linear, mid-century modern, contemporary
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Margo
Standards
CUL/cETLu
Watts
100
Material
Steel
Dimmable
Yes
Rated Location
Dry
Shade Finish
White
Bulb Base
Medium

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.