Zoro Homepage

Mariner 2 Light Vanity, Chrome And Clear Seedy

  • Mfr # 444-2V-CH

  • Zoro # G305835243


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Height
8.875"
Length
7.625"
Width
16"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444-2V-CH
Zoro #
G305835243
UPC #
685659081862
Country of Origin
China

Dimensions

Height
8.875"
Length
7.625"
Width
16"
Canopy Dimensions
16 in x 4-1/2 in
Backplate Dimensions
16"L x 4.5"W

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
coastal; nautical; craftsman; contemporary
Shade Material
Glass
Dimmable
Yes
Housing Material
Steel
Series
Mariner
Standards
CUL/cETLu
Lamp Watts
100
Rated Location
Damp
Shade Finish
Clear Seedy
Bulb Base
Medium

Description

Enjoy a charming nautical look and a bright, shiny ambiance in any bath space. This two-light vanity fixture features lovely seedy glass shades and sleek chrome steel as a mount and design trim.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.