Zoro Homepage

Marlow 6 Light Outdoor Pendant, Matte Black And Seedy

  • Mfr # 589-6BK

  • Zoro # G705841998


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
6
Bulb Base Type
Candelabra
Length
27.5"
Width
27.5"
Height
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
589-6BK
Zoro #
G705841998
UPC #
685659159059
Country of Origin
China

Dimensions

Length
27.5"
Width
27.5"
Height
31"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chandelier
Number of Lights
6
Bulb Base Type
Candelabra
Light Bulb Wattage
60 W
Frame Material
Aluminum
Frame Finish
Matte Black
Shade Material
Glass
Dimmable
Yes
UL Listed
CUL/cETLu
Style
Outdoor, Traditional, Transitional, Costal
Series
Marlow
Rated Location
Damp
Shade Finish
Seedy

Description

The Marlow six-light outdoor pendant flirts with Euro-style castle vibes to add elegance in a covered patio or gazebo space. Indulge in a theatrical motif with a light fixture featuring a matte black finish steel frame nestling clear seedy glass cylinder shades. Ornate, intricate detailing speaks to an effort to raise the attitude of any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.