Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marquee 10 Light Pendant, Chrome & Clear

  • Mfr # 455-10L-CH

  • Zoro # G105841321


product price: $570.00
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Length
54"
Width
14"
Number of Lights
10
Style
architectural; modern; contemporary, transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-10L-CH
Zoro #
G105841321
UPC #
685659077445
Country of Origin
China

Dimensions

Height
5.5"
Length
54"
Width
14"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 15-3/4 in

Details

Number of Lights
10
Style
architectural; modern; contemporary, transitional
Shade Material
Glass
Item
Pendant
Finish
Chrome
Standards
CUL/cETLu
Material
Steel
Series
Marquee
Dimmable
Yes
Watts
60
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Candelabra

Description

Designed to impress, this 10-light pendant delivers the sleek brilliance of chrome steel and the delicate delight of clear glass. Its fully contemporary design features a double row of eye-catching tilted open orb shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.