This item is Discontinued.

Z-Lite Marquee 2 Light Wall Sconce, Chrome & Clear 455-2V-CH

Marquee 2 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 455-2V-CH
  • Zoro # G705841288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-2V-CH
Zoro #
G705841288
UPC #
685659077469
Country of Origin
China

Dimensions

Height
5.625"
Width
16"
Length
7.25"
Canopy Dimensions
16 in x 5-1/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Series
Marquee
Housing Material
Steel
Lamp Watts
60
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Candelabra
Shade Material
Glass
Number of Lights
2
Frame Material
Steel

Description

Your contemporary design scheme just became more versatile and beautiful. Gorgeous chrome finish steel hosts a delicate clear glass open orb in a slightly tilted orientation, bringing an artful brilliance to this two-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.