This item is Discontinued.

Z-Lite Marquee 3 Light Wall Sconce, Chrome & Clear 455-3V-CH

Marquee 3 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 455-3V-CH
  • Zoro # G705841233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455-3V-CH
Zoro #
G705841233
UPC #
685659077476
Country of Origin
China

Dimensions

Height
5.625"
Width
23"

Details

Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Series
Marquee
Lamp Watts
60

Description

A three-light wall sconce brings beauty and elegance with clean, clear glass. Orb-style shades house exposed bulbs and are hosted on a gleaming rectangular wall plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.