This item is Discontinued.

Z-Lite Marquee 5 Light Wall Sconce, Chrome & Clear 455-5V-CH

Marquee 5 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 455-5V-CH
  • Zoro # G005841247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455-5V-CH
Zoro #
G005841247
UPC #
685659077490
Country of Origin
China

Dimensions

Height
5.625"
Width
40"

Details

Finish
Chrome
Item
Wall Sconce
Series
Marquee
Housing Material
Steel
Lamp Watts
60

Description

Indulge in a minimalist flavor with tastefully artistic value, and add this five-light wall sconce to a sleek contemporary space. Beautiful chrome finish steel provides a perfect backdrop for five delicate clear glass open orbs that tilt gently and offer a stunning effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.