Zoro Homepage

Marquee 8 Light Pendant, Chrome & Clear

  • Mfr # 455-8CH

  • Zoro # G705841141


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Height
29.5"
Length
14"
Width
14"
Number of Lights
8
Style
contemporary; metropolitan; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-8CH
Zoro #
G705841141
UPC #
685659077384
Country of Origin
China

Dimensions

Height
29.5"
Length
14"
Width
14"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Chrome
Series
Marquee
Dimmable
Yes
Watts
60
Standards
CUL/cETLu
Material
Steel
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry

Description

Lustrous illumination and a sophisticated aesthetic resonate from this exquisite eight-light pendant. An arrangement of delicate clear glass open-ended orb shades descend from a vertical chrome finish steel bar, creating an inspiring artistic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.