This item is Discontinued.

Z-Lite Marquee 8 Light Pendant, Chrome & Clear 455-8L-CH

Marquee 8 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 455-8L-CH
  • Zoro # G505841761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
455-8L-CH
Zoro #
G505841761
UPC #
685659077438
Country of Origin
China

Dimensions

Height
5.5"
Length
44"
Width
14"
Canopy Dimensions
4-3/4 in x 15-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; metropolitan; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Chrome
Series
Marquee
Standards
CUL/cETLu
Material
Steel
Watts
60
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Clear

Description

Light up a kitchen island or bar space with the fresh contemporary feel of this eight-light pendant. Gorgeous chrome finish steel creates a horizontal mounting structure that displays two rows of four delicate clear glass orb shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.