This item is Discontinued.

Z-Lite Marsala 3 Light Mini Pendant, Polished Metallic Gold 4000MP-PMG

Marsala 3 Light Mini Pendant, Polished Metallic Gold (Discontinued)

  • Mfr # 4000MP-PMG
  • Zoro # G505841693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000MP-PMG
Zoro #
G505841693
UPC #
685659062700
Country of Origin
China

Dimensions

Height
12"
Width
9"

Details

Number of Lights
3
Item
Mini Pendant
Finish
Polished Metallic Gold
Watts
60
Series
Marsala
Material
Steel

Description

Broad bands of gleaming steel crisply bent in altering patterns frame the clean and contemporary lines of the Marsala family. Finished in Polished Metallic Gold, these fixtures make a bold statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.