Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marsala 6 Light Island/Billiard, Bronze

  • Mfr # 4000-34BRZ

  • Zoro # G405841939


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Bronze
Height
15"
Length
34"
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-34BRZ
Zoro #
G405841939
UPC #
685659062816
Country of Origin
China

Dimensions

Height
15"
Length
34"
Width
12"
Canopy Dimensions
22 in x 5 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Bronze
Number of Lights
6
Housing Material
Steel
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Series
Marsala
Style
contemporary; eclectic; transitional; fusion
Rated Location
Dry
Bulb Base
Candelabra

Description

Broad bands of gleaming steel crisply bent in altering patterns frame the clean and contemporary lines of the Marsala family. Finished in Bronze, these fixtures make a bold statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.