This item is Discontinued.

Z-Lite Medow Outdoor Pier Mount, Black And Clear Seedy 545PHM-BK-PM

Medow Outdoor Pier Mount, Black And Clear Seedy (Discontinued)

  • Mfr # 545PHM-BK-PM
  • Zoro # G605836995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545PHM-BK-PM
Zoro #
G605836995
UPC #
685659024531
Country of Origin
China

Dimensions

Width
9.75"
Height
26.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
3
Series
Medow
Housing Material
Aluminum

Description

Traditional and timeless, this medium outdoor pier mount combines black cast aluminum hardware with seedy glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.