This item is Discontinued.

Z-Lite Medow Outdoor Post Light, Black And Clear Seedy 545PHB-BK

Medow Outdoor Post Light, Black And Clear Seedy (Discontinued)

  • Mfr # 545PHB-BK
  • Zoro # G505837023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545PHB-BK
Zoro #
G505837023
UPC #
685659023145
Country of Origin
China

Dimensions

Width
11.875"
Height
26"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
4
Series
Medow
Housing Material
Aluminum

Description

Traditional and timeless, this large outdoor post head fixture combines black cast aluminum hardware with seedy glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.