This item is Discontinued.

Z-Lite Medow Outdoor Post Light, Black And Clear Seedy 545PHM-BK

Medow Outdoor Post Light, Black And Clear Seedy (Discontinued)

  • Mfr # 545PHM-BK
  • Zoro # G605837046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545PHM-BK
Zoro #
G605837046
UPC #
685659023152
Country of Origin
China

Dimensions

Width
9.75"
Height
24.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60
Bulb Base Type
Candelabra
Number of Lamps
3
Housing Material
Aluminum
Series
Medow

Description

Traditional and timeless, this medium outdoor post head fixture combines black cast aluminum hardware with seedy glass for a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.