Zoro Homepage

Melange 1 Light Mini Pendant, Heritage Brass & Heritage Brass

  • Mfr # 725MP-HBR

  • Zoro # G505840566


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
8.25"
Width
8.25"
Number of Lights
1
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725MP-HBR
Zoro #
G505840566
UPC #
685659133561
Country of Origin
China

Dimensions

Height
11.75"
Length
8.25"
Width
8.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
Item
Mini Pendant
Finish
Heritage Brass
Standards
ETL/CETL Certified
Series
Melange
Watts
100
Dimmable
Yes
Material
Steel
Bulb Base
Medium
Rated Location
Dry

Description

Make a bold statement with the rich warmth from this hanging ceiling light. Heritage brass radiates off the elongated lines of the smooth silhouette to open up any modern space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.