Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Melange 1 Light Mini Pendant, Matte Black

  • Mfr # 725MP-MB+BN

  • Zoro # G905840524


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Length
8.25"
Width
8.25"
Number of Lights
1
Style
Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725MP-MB+BN
Zoro #
G905840524
UPC #
685659133547
Country of Origin
China

Dimensions

Height
11.75"
Length
8.25"
Width
8.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Restoration
Shade Material
Metal + Glass
Item
Mini Pendant
Finish
Matte Black
Material
Steel
Series
Melange
Watts
100
Dimmable
Yes
Standards
ETL/CETL Certified
Bulb Base
Medium
Shade Finish
Matte Black
Rated Location
Dry

Description

The perfect centerpiece, this hanging ceiling light looks great in a modern space. Bright brushed nickel and matte black combine over elongated lines and sleek edges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.