Zoro Homepage

Melange 3 Light Chandelier, Brushed Nickel & Matte Black

  • Mfr # 725-3BN-MMB

  • Zoro # G505843109


product price: $686.00
/ea
Free Shipping & Returns

Key Features

Length
52"
Width
14"
Height
21"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-3BN-MMB
Zoro #
G505843109
UPC #
685659133981
Country of Origin
China

Dimensions

Length
52"
Width
14"
Height
21"
Chain Length
Rods: 5x12" + 1x6"+ 1x3"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
Restoration
UL Listed
ETL/CETL Certified
Series
Melange
Rated Location
Dry
Shade Finish
Matte Black

Description

Complete a modern motif with this three-light ceiling light. Brushed nickel streamlines the thin curves and lines on the silhouette, elevated by sleek shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.