Zoro Homepage

Melange 3 Light Chandelier, Heritage Brass & Matte Opal

  • Mfr # 725-3HBR-DMO14

  • Zoro # G505842997


product price: $732.00
/ea
Free Shipping & Returns

Key Features

Length
52"
Height
21"
Frame Material
Steel
Frame Finish
Heritage Brass
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725-3HBR-DMO14
Zoro #
G505842997
UPC #
685659133950
Country of Origin
China

Dimensions

Length
52"
Width
14"
Height
21"
Chain Length
Rods: 5x12" + 1x6"+ 1x3"
Canopy Dimensions
5.3 in x 5.3 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Heritage Brass
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Finish
Heritage Brass & Matte Opal
UL Listed
ETL/CETL Certified
Shade Material
Glass
Series
Melange
Style
Restoration
Shade Finish
Matte Opal
Rated Location
Dry

Description

The perfect combination of classic and contemporary style, this three-light ceiling light is stylishly eye-catching. Warm heritage brass creates a radiant glow with a hint of sleek softness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.