
Melange Billiard, 3-Light, 14 In.W x 52 In.L x 21 In.H, Matte Black/Matte Black
Mfr # 725-3MB-MMB
Zoro # G311800013
product price:Â $594.00
/ea
Free Shipping & Returns
Key Features
Length
52 in
Width
14 in
Height
21 in
Frame Material
Steel
Frame Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
725-3MB-MMB
Zoro #
G311800013
UPC #
685659184174
Country of Origin
China
Dimensions
Length
52 in
Width
14 in
Height
21 in
Chain Length
Rods: 5x12" x 1x6" + 1x3"
Cord Length
110"
Canopy Dimensions
5.3 x 5.3
Cord/Wire Length
110 in
Details
Item
Billiard
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Dimmable
Yes
Series
Melange
UL Listed
CUL/cETLu
Style
Restoration
Shade Material
Steel
Rated Location
Dry
Location Rating
Dry
Bulbs Included
No
Standards
CUL/cETLu
Collection
Melange
Description
Signature details highlight the expert design and craftsmanship of a three-light linear billiards pendant from the Melange collection. Matte black finish steel shades add industrial flair with a conical profile, casting a welcoming glow over a kitchen island or game table, and offering a classic monochromatic presentation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.