This item is Discontinued.

Z-Lite Melbourne 1 Light Outdoor Pier Mount Light, Black & Clear Beveled 540PHM-533PM-BK

Melbourne 1 Light Outdoor Pier Mount Light, Black & Clear Beveled (Discontinued)

  • Mfr # 540PHM-533PM-BK
  • Zoro # G805836863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540PHM-533PM-BK
Zoro #
G805836863
UPC #
685659047998
Country of Origin
China

Dimensions

Height
20.5"
Width
8"
Length
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Standards
CUL/cETLu
Bulb Base Type
Medium
Series
Melbourne
Watts
100
Dimmable
Yes
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

The traditional styling of the Melbourne family of lanterns is created by the gracefully curving arms complimented with the clear beveled glass. The fittings and fixtures are constructed of high quality cast aluminum and finished in black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.