This item is Discontinued.

Z-Lite Melbourne 1 Light Outdoor Post Light, Black & Clear Beveled 540PHM-518P-BK

Melbourne 1 Light Outdoor Post Light, Black & Clear Beveled (Discontinued)

  • Mfr # 540PHM-518P-BK
  • Zoro # G505836880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540PHM-518P-BK
Zoro #
G505836880
UPC #
685659048018
Country of Origin
China

Dimensions

Height
112.25"
Length
13"
Width
13"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Series
Melbourne
Watts
100
Housing Material
Aluminum
Number of Lamps
1
Dimmable
Yes
Bulb Base Type
Medium
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

The traditional styling of the Melbourne family of lanterns is created by the gracefully curving arms complimented with the clear beveled glass. The fittings and fixtures are constructed of high quality cast aluminum and finished in black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.