This item is Discontinued.

Z-Lite Melbourne 1 Light Outdoor Post Mount Light, Black & Clear Beveled 540CHM-BK

Melbourne 1 Light Outdoor Post Mount Light, Black & Clear Beveled (Discontinued)

  • Mfr # 540CHM-BK
  • Zoro # G705842094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540CHM-BK
Zoro #
G705842094
UPC #
685659045734
Country of Origin
China

Dimensions

Length
7.25"
Width
8"
Height
13"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/4 in x 5-1/4 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Frame Material
Aluminum
Dimmable
Yes
Light Bulb Wattage
100 W
Shade Material
Glass
Frame Finish
Black
Series
Melbourne
UL Listed
CUL/cETLu
Style
regional; tuscan
Rated Location
Wet
Shade Finish
Clear Beveled
Damp/Wet Rating
Damp

Description

The traditional styling of the Melbourne family of lanterns is created by the gracefully curving arms complimented with the clear beveled glass. The fittings and fixtures are constructed of high quality cast aluminum and finished in black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.