This item is Discontinued.

Z-Lite Memphis, 1 Light Outdoor Chain Light, Oil Rubbed Bronze And Clear Seedy Outside W/ Tint Inside 532CHM-ORB

Memphis, 1 Light Outdoor Chain Light, Oil Rubbed Bronze And Clear Seedy Outside W/ Tint Inside (Discontinued)

  • Mfr # 532CHM-ORB
  • Zoro # G905842061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532CHM-ORB
Zoro #
G905842061
UPC #
685659045277
Country of Origin
China

Dimensions

Length
9"
Width
9"
Height
15.88"
Chain Length
48"
Cord/Wire Length
100 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Light Bulb Wattage
100 W
Series
Memphis Outdoor
Style
rustic; country
Frame Material
Aluminum
UL Listed
CUL/cETLu
Frame Finish
Oil Rubbed Bronze
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear Seedy Outside; Tinted Inside
Rated Location
Wet
Damp/Wet Rating
Damp

Description

Timeless elegant clean lines make the Memphis family a must have to suit both contemporary and traditional decors. Outer clear seedy glass panels and inner tinted glass is paired with the oil rubbed bronze finished fixtures. These fixtures are comprised of cast aluminum which withstands nature's seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.