This item is Discontinued.

Z-Lite Memphis, 1 Light Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside W/ Tint Inside 532PHMS-536P-ORB

Memphis, 1 Light Outdoor Post Light, Oil Rubbed Bronze And Clear Seedy Outside W/ Tint Inside (Discontinued)

  • Mfr # 532PHMS-536P-ORB
  • Zoro # G905836374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532PHMS-536P-ORB
Zoro #
G905836374
UPC #
685659047745
Country of Origin
China

Dimensions

Width
9.25"
Height
111"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
100
Series
Memphis Outdoor
Number of Lamps
1

Description

Timeless elegant clean lines make the Memphis family a must have to suit both contemporary and traditional decors. Outer clear seedy glass panels and inner tinted glass is paired with the oil rubbed bronze finished fixtures. These fixtures are comprised of cast aluminum which withstands nature's seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.