This item is Discontinued.

Z-Lite Memphis, 1 Light Outdoor Post Mount Light, Oil Rubbed Bronze And Clear Seedy Outside W/ Tint Inside 532PHMS-ORB

Memphis, 1 Light Outdoor Post Mount Light, Oil Rubbed Bronze And Clear Seedy Outside W/ Tint Inside (Discontinued)

  • Mfr # 532PHMS-ORB
  • Zoro # G205836364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532PHMS-ORB
Zoro #
G205836364
UPC #
685659045352
Country of Origin
China

Dimensions

Height
16"
Width
9"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Number of Lamps
1
Series
Memphis Outdoor
Bulb Base Type
Medium
Watts
100

Description

Timeless elegant clean lines make the Memphis family a must have to suit both contemporary and traditional decors. Outer clear seedy glass panels and inner tinted glass is paired with the oil rubbed bronze finished fixtures. These fixtures are comprised of cast aluminum which withstands nature's seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.