Shop Z-LITE
See all product information
Create Account
Meridian Matte Black 2 Light Wall Sconce
- Mfr # 3053-2SL-MB
- Zoro # G924177687
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Number of Bulbs
2
Watts
60 W
Damp/Wet Rating
Damp
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3053-2SL-MB
- Zoro #
- G924177687
- UPC #
- 685659220070
- Country of Origin
- China
- Finish
- Matte Black
- Number of Bulbs
- 2
- Watts
- 60 W
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium
- Color
- Black
- Standards
- CETL
- Shade Finish
- Clear Water
- Dimmable
- Yes
- Series
- Meridian
- Item
- Wall Sconce
- Shade Material
- Glass
- Body Material
- Steel
Dimensions
- Width
- 6 in
- Height
- 18.25 in
- Length
- 3.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.