Shop Z-LITE
See all product information
Create Account
Meridian Polished Nickel 2 Light Wall Sconce
- Mfr # 3053-2SL-PN
- Zoro # G224177653
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Shade Finish
Clear Water
Height
18.25 in
Shade Material
Glass
Standards
CETL
Number of Bulbs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3053-2SL-PN
- Zoro #
- G224177653
- UPC #
- 685659220094
- Country of Origin
- China
Dimensions
- Height
- 18.25 in
- Width
- 6 in
- Length
- 3.75 in
Details
- Shade Finish
- Clear Water
- Shade Material
- Glass
- Item
- Wall Sconce
- Standards
- CETL
- Number of Bulbs
- 2
- Damp/Wet Rating
- Damp
- Lamp Base
- Medium
- Color
- Nickel
- Watts
- 60 W
- Series
- Meridian
- Dimmable
- Yes
- Body Material
- Steel
- Finish
- Polished Nickel
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.