Shop Z-LITE
See all product information
Create Account
Meridian Polished Nickel 2 Light Wall Sconce
- Mfr # 3053-2SS-PN
- Zoro # G924177601
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Lamp Base
Medium
Series
Meridian
Number of Bulbs
2
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3053-2SS-PN
- Zoro #
- G924177601
- UPC #
- 685659220049
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 3.75 in
- Height
- 12 in
Details
- Item
- Wall Sconce
- Lamp Base
- Medium
- Series
- Meridian
- Number of Bulbs
- 2
- Damp/Wet Rating
- Damp
- Color
- Nickel
- Dimmable
- Yes
- Finish
- Polished Nickel
- Watts
- 60 W
- Shade Finish
- Clear Water
- Standards
- CETL
- Shade Material
- Glass
- Body Material
- Steel
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.