Zoro Homepage

Meridional 2 Light Wall Sconce, Bronze & Bronze Outside with Clear Reeded Inside

  • Mfr # Z8-58-2WS

  • Zoro # G805841720


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Bronze
Length
8"
Standards
CUL/cETLu
Series
Meridional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8-58-2WS
Zoro #
G805841720
UPC #
685659070941
Country of Origin
China

Dimensions

Height
10"
Width
4"
Length
8"
Canopy Dimensions
4-1/4 in x 5 in

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Standards
CUL/cETLu
Series
Meridional
Lamp Watts
60
Housing Material
Iron
Bulb Base
Candelabra
Frame Material
Iron
Number of Lights
2
Rated Location
Dry
Shade Material
Glass; Steel
Shade Finish
Bronze Outside; Clear Reeded Inside

Description

Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.