Zoro Homepage

Mersesse 1 Light Mini Pendant, Brushed Nickel & Clear

  • Mfr # 6006MP-BN

  • Zoro # G605840374


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
6.5"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006MP-BN
Zoro #
G605840374
UPC #
685659073522
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
6.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Crystal
Item
Mini Pendant
Finish
Brushed Nickel
Watts
100
Series
Mersesse
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.