Zoro Homepage

Mersesse 1 Light Mini Pendant, Brushed Nickel & Clear

  • Mfr # 6007MP-BN

  • Zoro # G305840506


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
5.5"
Width
5.5"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007MP-BN
Zoro #
G305840506
UPC #
685659073560
Country of Origin
China

Dimensions

Height
8.5"
Length
5.5"
Width
5.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Crystal
Item
Mini Pendant
Finish
Brushed Nickel
Series
Mersesse
Watts
100
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear

Description

Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.