Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mersesse 1 Light Pendant, Chrome & Clear

  • Mfr # 6006MP-CH

  • Zoro # G005840424


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
8.5"
Length
6.5"
Width
6.5"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006MP-CH
Zoro #
G005840424
UPC #
685659079685
Country of Origin
China

Dimensions

Height
8.5"
Length
6.5"
Width
6.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Dimmable
Yes
Series
Mersesse
Standards
CUL/cETLu
Watts
100
Material
Steel
Shade Finish
Clear and Chrome
Bulb Base
Medium
Rated Location
Dry

Description

This chrome and clear glass pendant light delivers a slender silhouette with brilliant finishes and materials. Sleek chrome finish steel frames an orderly arrangement of cut crystal panels and stylish bulb bases, transforming a clean contemporary vibe into a versatile transitional fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.