This item is Discontinued.

Z-Lite Mersesse 1 Light Pendant, Chrome & Clear 6007MP-CH

Mersesse 1 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 6007MP-CH
  • Zoro # G205840460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6007MP-CH
Zoro #
G205840460
UPC #
685659079739
Country of Origin
China

Dimensions

Height
8.5"
Length
5.5"
Width
5.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Material
Steel
Series
Mersesse
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Clear and Chrome
Rated Location
Dry
Bulb Base
Medium

Description

Create a fashionably metropolitan attitude in an entryway or living space with this chrome finish steel pendant light. Its slender round base shows off clean rectangular shapes that frame ornate cut crystal shades, producing an artistic and elegant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.