This item is Discontinued.

Z-Lite Mersesse 2 Light Wall Sconce, Chrome & Clear 6006-2S-CH

Mersesse 2 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 6006-2S-CH
  • Zoro # G205840477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6006-2S-CH
Zoro #
G205840477
UPC #
685659079678
Country of Origin
China

Dimensions

Height
11.5"
Width
3.5"
Length
6"
Canopy Dimensions
6 in x 11-1/2 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Series
Mersesse
Lamp Watts
60
Standards
CUL/cETLu
Shade Material
Crystal; Steel
Rated Location
Dry
Shade Finish
Clear and Chrome
Frame Material
Steel
Number of Lights
2
Bulb Base
Candelabra

Description

Turn any modern space into a veritable art gallery with the bonus of beautiful lighting. Precision-cut rectangular frames made from chrome finish steel offer a sleek host for cut crystal shades and a candelabra-style bulb base in this two-light wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.