This item is Discontinued.

Z-Lite Mersesse 2 Light Wall Sconce, Chrome & Clear 6007-2S-CH

Mersesse 2 Light Wall Sconce, Chrome & Clear (Discontinued)

  • Mfr # 6007-2S-CH
  • Zoro # G305840520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007-2S-CH
Zoro #
G305840520
UPC #
685659079722
Country of Origin
China

Dimensions

Height
11.5"
Width
11.5"
Length
9"
Canopy Dimensions
9 in x 11-1/2 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
60
Series
Mersesse
Housing Material
Steel
Standards
CUL/cETLu
Frame Material
Steel
Shade Finish
Clear and Chrome
Number of Lights
2
Shade Material
Crystal; Steel
Rated Location
Dry
Bulb Base
Candelabra

Description

Spot lighting with a glamorous feel lends a sophisticated look in this two-light wall sconce. Enjoy the sensual effect of a semi-round chrome finish steel frame mounting luscious cut crystal panel shades over candelabra-style bulb bases that finish its artistic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.