This item is Discontinued.

Z-Lite Mersesse 3 Light Pendant, Brushed Nickel & Clear 6007-11BN

Mersesse 3 Light Pendant, Brushed Nickel & Clear (Discontinued)

  • Mfr # 6007-11BN
  • Zoro # G405840338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6007-11BN
Zoro #
G405840338
UPC #
685659073577
Country of Origin
China

Dimensions

Height
8.5"
Length
11.5"
Width
11.5"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Crystal
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Standards
CUL/cETLu
Series
Mersesse
Dimmable
Yes
Watts
60
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry

Description

Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.