Zoro Homepage

Mersesse 4 Light Flush Mount, Brushed Nickel & Clear

  • Mfr # 6006F-BN

  • Zoro # G105835894


product price: $402.00
/ea
Free Shipping & Returns

Key Features

Length
12"
Width
12"
Height
9.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006F-BN
Zoro #
G105835894
UPC #
685659073515
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
9.5"
Canopy Dimensions
12 in x 12 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Standards
CUL/cETLu
Series
Mersesse
Number of LEDs
Candelabra
Housing Material
Steel
Number of Light Bulbs Required
4
Shade Material
Crystal
Rated Location
Dry
Shade Finish
Clear

Description

Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.