This item is Discontinued.

Z-Lite Mersesse 4 Light Pendant, Chrome & Clear 6007-15CH

Mersesse 4 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 6007-15CH
  • Zoro # G305840346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007-15CH
Zoro #
G305840346
UPC #
685659079753
Country of Origin
China

Dimensions

Height
8.5"
Width
15.25"

Details

Number of Lights
4
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Series
Mersesse
Material
Steel
Watts
60

Description

Bring an inspiring and radiant look to a contemporary space, and make the most of modern lighting. With a round geometric-influenced frame made from chrome finish steel, this four-light pendant showcases gorgeous cut crystal panels over candelabra bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.