This item is Discontinued.

Z-Lite Mersesse 5 Light Pendant, Chrome & Clear 6006-35CH

Mersesse 5 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 6006-35CH
  • Zoro # G605840527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6006-35CH
Zoro #
G605840527
UPC #
685659079708
Country of Origin
China

Dimensions

Height
8.5"
Length
35.5"
Width
8.5"
Cord/Wire Length
110 in
Canopy Dimensions
8-1/2 in x 4-3/4 in

Details

Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Watts
60
Dimmable
Yes
Series
Mersesse
Standards
CUL/cETLu
Material
Steel
Bulb Base
Candelabra
Shade Finish
Clear and Chrome
Rated Location
Dry

Description

This five-light pendant offers the height of luxurious decor and a tribute to the brilliance of diamonds. Exquisite cut crystal panels framed in chrome finish steel line up meticulously, offering a beautiful layer of protection over candelabra-style bulb bases that soften its contemporary vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.