This item is Discontinued.

Z-Lite Mersesse 5 Light Pendant, Chrome & Clear 6007-19CH

Mersesse 5 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 6007-19CH
  • Zoro # G505840610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007-19CH
Zoro #
G505840610
UPC #
685659079760
Country of Origin
China

Dimensions

Height
8.5"
Length
19"
Width
19"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Series
Mersesse
Watts
60
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Dry
Shade Finish
Clear and Chrome

Description

Call attention to a refined entryway or dining space with the elegant form of this five-light pendant. Blending a round chrome finish steel frame with geometric cutouts and beautiful cut crystal panels, its subtly romantic candelabra-style bulb bases add a hint of transitional attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.