This item is Discontinued.

Z-Lite Mersesse 6 Light Pendant, Chrome & Clear 6007-22CH

Mersesse 6 Light Pendant, Chrome & Clear (Discontinued)

  • Mfr # 6007-22CH
  • Zoro # G905840616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6007-22CH
Zoro #
G905840616
UPC #
685659079777
Country of Origin
China

Dimensions

Height
8.5"
Width
23"

Details

Number of Lights
6
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Material
Steel
Watts
60
Series
Mersesse

Description

An inescapable resemblance to a diamond ring forms the vibe and personality of this six-light pendant. A ring frame made from lovely chrome finish steel hosts shades made from cut crystal and soft, traditional candelabra-style bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.