This item is Discontinued.

Z-Lite Mersesse 7 Light Island/Billiard, Brushed Nickel & Clear 6006-44BN

Mersesse 7 Light Island/Billiard, Brushed Nickel & Clear (Discontinued)

  • Mfr # 6006-44BN
  • Zoro # G905841897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6006-44BN
Zoro #
G905841897
UPC #
685659073546
Country of Origin
China

Dimensions

Height
15"
Width
12"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Number of Lights
7
Housing Material
Steel
Series
Mersesse

Description

Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.